
Stormwater Replace Drain Insert
Mfr # INT400-1061-MOF
Zoro # G814869234
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Length
30 in
Sediment Capacity (Volume)
40 lb
Substances Filtered
Debris, Heavy Metals, Oil, Sediment, Trash
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT400-1061-MOF
Zoro #
G814869234
UPC #
036226070497
Country of Origin
China
Dimensions
Width
30 in
Length
30 in
Details
Item
Stormwater Replace Drain Insert
Sediment Capacity (Volume)
40 lb
Substances Filtered
Debris, Heavy Metals, Oil, Sediment, Trash
Frame Material
Steel
Sediment Capacity (Weight)
40 lb
Frame Style
Adjustable
Oil Capacity
0.73 gal
Reusable
Yes
Filter Material
Activated Carbon, PET
Max. Flow Rate
345 gpm
Description
Stormwater Replace Drain Insert, Length 30 in, Width 30 in, Height Not Applicable, Oil Capacity 0.73 gal
Restrictions
WARNING:
This product can expose you to chemicals including ,
which is known to the State of California to cause cancer, and Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.