
Stormwater Replace Drain Insert
Mfr # INT400-1061-OFS
Zoro # G214869285
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Width
30 in
Sediment Capacity (Volume)
40 lb
Sediment Capacity (Weight)
40 lb
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT400-1061-OFS
Zoro #
G214869285
UPC #
036226070503
Country of Origin
China
Dimensions
Length
30 in
Width
30 in
Details
Item
Stormwater Replace Drain Insert
Sediment Capacity (Volume)
40 lb
Sediment Capacity (Weight)
40 lb
Frame Material
Steel
Max. Flow Rate
345 gpm
Substances Filtered
Fuels, Oil, Sediment
Frame Style
Adjustable
Filter Material
PET
Oil Capacity
0.73 gal
Reusable
Yes
Description
Stormwater Replace Drain Insert, Length 30 in, Width 30 in, Height Not Applicable, Oil Capacity 0.73 gal
Restrictions
WARNING:
This product can expose you to chemicals including ,
which is known to the State of California to cause cancer, and Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.