Zoro Homepage

Stormwater Replace Drain Insert

  • Mfr # INT400-1110-MOF

  • Zoro # G614869267


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Width
26 in
Length
26 in
Frame Style
Adjustable
Frame Material
Steel
Max. Flow Rate
345 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT400-1110-MOF
Zoro #
G614869267
UPC #
036226070510
Country of Origin
China

Dimensions

Width
26 in
Length
26 in

Details

Item
Stormwater Replace Drain Insert
Frame Style
Adjustable
Frame Material
Steel
Max. Flow Rate
345 gpm
Sediment Capacity (Weight)
40 lb
Substances Filtered
Debris, Heavy Metals, Oil, Sediment, Trash
Reusable
Yes
Oil Capacity
0.73 gal
Sediment Capacity (Volume)
40 lb
Filter Material
Activated Carbon, PET

Description

Stormwater Replace Drain Insert, Length 26 in, Width 26 in, Height Not Applicable, Oil Capacity 0.73 gal

Restrictions

WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.