StormwaterFramelessDrainInsert, Black
- Mfr # FLT1000
- Zoro # G406603826
product price:Â
$
78.91
/ea
Key Features
Material
Insert Strips and Ring - PET|Straps - PET
Color
Black
Length
26"
Height
10"
Application
Disposable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLT1000
- Zoro #
- G406603826
- UPC #
- 036226049882
- Country of Origin
- China
- Material
- Insert Strips and Ring - PET|Straps - PET
- Color
- Black
- Application
- Disposable
- Installation Method
- Under Grate
- Standards
- 40 CFR 122.26
- Micron Rating
- 74 micron
- Reusable
- No
- Frame Style
- Frameless
- Wire Color
- Black
- Item
- Stormwater Frameless Drain Insert
- Max. Flow Rate
- 81 gpm
- UV Resistant
- Yes
- Oil Capacity
- 0.47 gal
- For Drain Type
- Storm Drain
- Substances Filtered
- Floatables, Fuels, Oil, Sediment
- Filter Material
- Polyester
Dimensions
- Length
- 26"
- Height
- 10"
- Width
- 26"
Description
Stormwater Frameless Drain Insert, Length 26 in, Width 26 in, Height 10 in, Oil Capacity 0.47 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.