Shop PIG
See all product information
Create Account
StormwaterFramelessDrainInsert
- Mfr # INT120
- Zoro # G314869246
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Standards
40 CFR 122.26
Width
42 in
Length
48 in
Color
Black/Gray/Green
Installation Method
Under Grate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- INT120
- Zoro #
- G314869246
- UPC #
- 036226069057
- Country of Origin
- Viet Nam
- Item
- Stormwater Frameless Drain Insert
- Standards
- 40 CFR 122.26
- Color
- Black/Gray/Green
- Installation Method
- Under Grate
- Substances Filtered
- Floatables, Fuels, Oil, Sediment
- Sediment Capacity (Volume)
- 40 lb
- Frame Style
- Frameless
- Filter Material
- Polyester
- Max. Flow Rate
- 400 gpm
- Reusable
- No
- For Drain Type
- Curb Drain, Storm Drain
- Sediment Capacity (Weight)
- 40 lb
- UV Resistant
- Yes
- Oil Capacity
- 1.68 gal
- Wire Color
- Black/Gray/Green
Dimensions
- Width
- 42 in
- Length
- 48 in
- Height
- 4 in
Description
Stormwater Frameless Drain Insert, Length 48 in, Width 42 in, Height 4 in, Oil Capacity 1.68 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.