Shop PIG
See all product information
Create Account
StormwaterFramelessDrainInsert
- Mfr # INT121
- Zoro # G214869278
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Length
62 in
Standards
40 CFR 122.26
Width
54 in
Color
Black/Gray/Green
Filter Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- INT121
- Zoro #
- G214869278
- UPC #
- 036226069064
- Country of Origin
- Viet Nam
- Item
- Stormwater Frameless Drain Insert
- Standards
- 40 CFR 122.26
- Color
- Black/Gray/Green
- Filter Material
- Polyester
- Max. Flow Rate
- 400 gpm
- Oil Capacity
- 2.27 gal
- Substances Filtered
- Floatables, Fuels, Oil, Sediment
- Sediment Capacity (Weight)
- 40 lb
- For Drain Type
- Curb Drain, Storm Drain
- Reusable
- No
- UV Resistant
- Yes
- Installation Method
- Under Grate
- Frame Style
- Frameless
- Sediment Capacity (Volume)
- 40 lb
- Wire Color
- Black/Gray/Green
Dimensions
- Length
- 62 in
- Width
- 54 in
- Height
- 4 in
Description
Stormwater Frameless Drain Insert, Length 62 in, Width 54 in, Height 4 in, Oil Capacity 2.27 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.