StormwaterOver-the-DrainFilter, Brown
- Mfr # FLT950
- Zoro # G514869152
product price:Â
$
63.35
/pk of 10, $6.34/ea
Key Features
Color
Brown
Length
15 in
Width
13 in
Standards
40 CFR 122.26
Reusable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLT950
- Zoro #
- G514869152
- UPC #
- 036226070312
- Country of Origin
- United States
Dimensions
- Length
- 15 in
- Width
- 13 in
- Height
- 1 1/2 in
Details
- Item
- Stormwater Over-the-Drain Filter
- Color
- Brown
- Standards
- 40 CFR 122.26
- Reusable
- Yes
- Max. Flow Rate
- 350 gpm
- Filter Material
- Coconut Fiber
- Recycled Content
- 90 %
- Installation Method
- Under Grate
- Substances Filtered
- Floatables, Sediment
- UV Resistant
- Yes
- For Drain Type
- Storm Drain
- Wire Color
- Brown
Description
Stormwater Over-the-Drain Filter, Length 15 in, Width 13 in, Height 1 1/2 in, Oil Capacity Not Applicable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.