StormwaterOver-the-DrainFilter, Brown
- Mfr # FLT952
- Zoro # G514869169
product price:Â
$
116.99
/pk of 10, $11.70/ea
Free Shipping & Returns
Key Features
Standards
40 CFR 122.26
Length
18 in
Width
18 in
Color
Brown
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLT952
- Zoro #
- G514869169
- UPC #
- 036226070336
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Width
- 18 in
- Height
- 1 1/2 in
Details
- Item
- Stormwater Over-the-Drain Filter
- Standards
- 40 CFR 122.26
- Color
- Brown
- UV Resistant
- Yes
- Installation Method
- Under Grate
- Max. Flow Rate
- 350 gpm
- For Drain Type
- Storm Drain
- Filter Material
- Coconut Fiber
- Substances Filtered
- Floatables, Sediment
- Recycled Content
- 90 %
- Reusable
- Yes
- Wire Color
- Brown
Description
Stormwater Over-the-Drain Filter, Length 18 in, Width 18 in, Height 1 1/2 in, Oil Capacity Not Applicable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.