StormwaterOver-the-DrainFilter, Brown
- Mfr # FLT954
- Zoro # G714869242
product price:Â
$
292.99
/pk of 10, $29.30/ea
Free Shipping & Returns
Key Features
Length
30 in
Standards
40 CFR 122.26
Width
27 in
Color
Brown
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLT954
- Zoro #
- G714869242
- UPC #
- 036226070350
- Country of Origin
- United States
- Item
- Stormwater Over-the-Drain Filter
- Standards
- 40 CFR 122.26
- Color
- Brown
- UV Resistant
- Yes
- Max. Flow Rate
- 350 gpm
- Reusable
- Yes
- For Drain Type
- Storm Drain
- Substances Filtered
- Floatables, Sediment
- Filter Material
- Coconut Fiber
- Installation Method
- Under Grate
- Recycled Content
- 90 %
- Wire Color
- Brown
Dimensions
- Length
- 30 in
- Width
- 27 in
- Height
- 1 1/2 in
Description
Stormwater Over-the-Drain Filter, Length 30 in, Width 27 in, Height 1 1/2 in, Oil Capacity Not Applicable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.