Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspended Ceiling Leak Diverter Kit, 3lb.

  • Mfr # TLS102

  • Zoro # G7998663


product price: $284.00
/ea
Free Shipping & Returns

Key Features

Diverter Color
White
Diverter Material
Vinyl
Includes
Clips
Installation Method
Clips
Leak Diverter Width
48 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS102
Zoro #
G7998663
UPC #
036226017140
Country of Origin
United States

Dimensions

Leak Diverter Width
48 1/2 in
Leak Diverter Length
50 in
Length
4 ft. 2"
Width
4 ft. 1/2"
Length of Hose Included
25 ft
Thread Size
3/4 in
Leak Diverter Dimensions
50 in x 48 1/2 in

Details

Item
Leak Diverter Tarp
Diverter Color
White
Diverter Material
Vinyl
Includes
Clips
Installation Method
Clips
Shape
Rectangle
Net Weight
3 lb
Connection
3/4 in GHT Female
Hose Included
Y
Leak Diverter Mounting Style
Clips
Number of Leak Diverters Included
1
Drainage Rate
1 gpm
Fabric Weight
3 lb
Leak Diverter Application
Ceiling
Components Included
(1 Hose), (12) Clips, (1) Leak Diverter
Indoor/Outdoor Use
Indoor
Mildew Resistant
Yes
Thread Type
GHT
Series
TLS
Number of Clips Included
12
UV Resistant
Yes
Material
Fiberglass Rods, Metal Tension Rods, PVC Hose
Color
White

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 50 in, Leak Diverter Width 48 1/2 in, Leak Diverter Mounting Style Clips, White, Diverter Material Vinyl, Leak Diverter Hose Included Yes, Item Leak Diverter Tarp

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.