Zoro Homepage

Tamperproof Seal Label, 2" W, 6" L, PK102

  • Mfr # LBL100

  • Zoro # G5914610


product price: $66.49
/pk 102, $0.65/ea

Key Features

Material
Vinyl
Length
6 in
Width
2 in
Color
Yellow
Includes
(102) Vinyl Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBL100
Zoro #
G5914610
UPC #
036226008018
Country of Origin
United States

Dimensions

Length
6 in
Width
2 in
Seal Width
2 in
Seal Height
6 in
Dimensions
2 in x 6 in

Details

Item
Tamper Seal
Material
Vinyl
Color
Yellow
Includes
(102) Vinyl Labels
For Use With
Spill Kits
Number of Drums
0
Seals/Sheet
6
Sheets/Pack
17
Seals/Pack
102
Legend
Tamper Proof Seal
Background Color
Yellow

Description

Tamper Seal, Legend Tamper Proof Seal, Material Vinyl, Background Color Yellow, Dimensions 2 in x 6 in, Seals/Sheet 6, Sheets/Pack 17, Seals/Pack 102, Seal Height 6 in, Seal Width 2 in, Package Quantity 102

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.