Zoro Homepage

Tamperproof Seal Label 6 each/package 6" L x 2" W, 6PK

  • Mfr # LBL101

  • Zoro # G306604220


product price: $12.89
/pk 6, $2.15/ea

Key Features

Security Seal Primary Material
Vinyl
Primary Color
Yellow
Useable Length
6"
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBL101
Zoro #
G306604220
UPC #
3622603739
Country of Origin
United States

Dimensions

Useable Length
6"
Width
2"

Details

Security Seal Primary Material
Vinyl
Primary Color
Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.