
TELESCOPIC HANDLE FOR, MOP BASE 39X2X2IN
Mfr # CLN741
Zoro # G816211468
product price: $30.65
/eaKey Features
Color
Blue/Silver
Length
39.25 in
Includes
1 per box
Frame Width
1 in
Material
Aluminum Pole and Plastic Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN741
Zoro #
G816211468
UPC #
36226069958
Country of Origin
China
Dimensions
Length
39.25 in
Frame Width
1 in
Details
Color
Blue/Silver
Includes
1 per box
Material
Aluminum Pole and Plastic Handle
For Use With
Mop Heads
Description
N/A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.