Telescoping Pools for fire blanket, PK2
- Mfr # BAT315
- Zoro # G823924351
product price:Â
$
360.99
/pk of 2, $180.50/ea
Free Shipping & Returns
Key Features
Handle Style
Telescoping
Head Type
Steel Retrieval Hook
Tool Type
Telescoping Pole
Handle Diameter
1 1/4 in
Overall Length
58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAT315
- Zoro #
- G823924351
- UPC #
- -
- Country of Origin
- United States
- Item
- Telescoping Pools for fire blanket
- Handle Style
- Telescoping
- Head Type
- Steel Retrieval Hook
- Tool Type
- Telescoping Pole
- Features
- Can be Locked at any Length, Extendable from 58 to 143 in, Open-Ended Hooks Aid in Reusability By Preventing Poles from Getting Stuck on the Fire Blanket and Being Damaged, Sturdy Aluminum Construction with Fiberglass Outer Sleeve
- Head Material
- Steel
- Handle Color
- Silver/Yellow
- Application
- PIG(TM) Obsidian(TM) Lithium Battery Fire Blankets
- Includes
- 0.38 in Dia x 4 in L Retrieval Hook Attachment
- Handle Material
- Aluminum with Fiberglass
Dimensions
- Handle Diameter
- 1 1/4 in
- Overall Length
- 58 in
- Handle Length
- 1.25 in
- Wire Rope Length
- 58 in
- Length
- 58 in
- Fits Chest Size
- Can be Locked at any Length, Extendable from 58 to 143 in, Open-Ended Hooks Aid in Reusability By Preventing Poles from Getting Stuck on the Fire Blanket and Being Damaged, Sturdy Aluminum Construction with Fiberglass Outer Sleeve
Description
Telescoping Pools for fire blanket, Handle Color Silver/Yellow, Handle Length 1.25 in, Handle Material Aluminum with Fiberglass, Handle Style Telescoping, Head Type Steel Retrieval Hook, Head Weight Not Applicable, Overall Length 58 in, Tool Type Telescoping Pole, Application PIG(TM) Obsidian(TM) Lithium Battery Fire Blankets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.