Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traction Mat Black, 2 ft W x 4 ft L, 3/16 in Thick

  • Mfr # FLM5000-BK

  • Zoro # G511297385


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Width
2 ft
Color
Black
Length
4 ft
Thickness
3/16 in
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM5000-BK
Zoro #
G511297385
UPC #
036226065400
Country of Origin
United States

Dimensions

Width
2 ft
Length
4 ft
Thickness
3/16 in

Details

Item
Traction Mat
Color
Black
Autoclavable
No
Welding Safe
No
ADA Compliant
No
Reversible
No
Anti-Slip Surface
Yes
Single Material Construction
No
NFSI High Traction Certified
Yes
Surface Design
Grit
Surface Texture
Grit
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Impact-Resistant, UV-Resistant
Number of Border Stripes
0
NSF/ANSI 52
Yes
Mat Product Type
Traction Mat
Weight
23.33 lb
USDA Certified
No
Thermally Insulating
No
Antimicrobial
No
DOC FF1-70 Rating
No
Mat Shape
Rectangle
Application
Industrial
Antifatigue Material
No
Backing Material
Fiberglass; Aluminum Oxide
FDA Compliance
No
Anti-Slip Backing
No

Description

Traction Mat, Color Black, Width 2 ft, Length 4 ft, Antimicrobial No, Autoclavable No, ADA Compliant No, Antifatigue Material No, Anti-Slip Backing No, Anti-Slip Surface Yes, Application Industrial, Backing Material Fiberglass; Aluminum Oxide, Border Color Not Applicable, DOC FF1-70 Rating No, FDA Compliance No, Mat Product Type Traction Mat, Mat Shape Rectangle, NFSI High Traction Certified Yes

Restrictions

WARNING: This product can expose you to chemicals including Epichlorohydrin, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.