Zoro Homepage

Traction Mat Black, 3 ft W x 5 ft L, 3/16 in Thick

  • Mfr # FLM5001-BK

  • Zoro # G911297381


product price: $878.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
3 ft
Color
Black
Length
5 ft
Thickness
3/16 in
Mat Product Type
Traction Mat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM5001-BK
Zoro #
G911297381
UPC #
036226065448
Country of Origin
United States

Dimensions

Width
3 ft
Length
5 ft
Thickness
3/16 in

Details

Item
Traction Mat
Color
Black
Mat Product Type
Traction Mat
Number of Border Stripes
0
Thermally Insulating
No
Anti-Slip Backing
No
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Impact-Resistant, UV-Resistant
Surface Design
Grit
Application
Industrial
NFSI High Traction Certified
Yes
Anti-Slip Surface
Yes
Backing Material
Fiberglass; Aluminum Oxide
Reversible
No
Single Material Construction
No
Antifatigue Material
No
ADA Compliant
No
DOC FF1-70 Rating
No
Welding Safe
No
Autoclavable
No
Weight
39.75 lb
Antimicrobial
No
Mat Shape
Rectangle
NSF/ANSI 52
Yes
Surface Texture
Grit
USDA Certified
No
FDA Compliance
No

Description

Traction Mat, Color Black, Width 3 ft, Length 5 ft, Antimicrobial No, Autoclavable No, ADA Compliant No, Antifatigue Material No, Anti-Slip Backing No, Anti-Slip Surface Yes, Application Industrial, Backing Material Fiberglass; Aluminum Oxide, Border Color Not Applicable, DOC FF1-70 Rating No, FDA Compliance No, Mat Product Type Traction Mat, Mat Shape Rectangle, NFSI High Traction Certified Yes

Restrictions

WARNING: This product can expose you to chemicals including Epichlorohydrin, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.