Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traction Mat Black, 3 ft W x 5 ft L, 3/16 in Thick

  • Mfr # FLM5001-BWY

  • Zoro # G811297382


product price: $899.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
3 ft
Color
Black
Length
5 ft
Thickness
3/16 in
Weight
39.75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM5001-BWY
Zoro #
G811297382
UPC #
036226065455
Country of Origin
United States

Dimensions

Width
3 ft
Length
5 ft
Thickness
3/16 in

Details

Item
Traction Mat
Color
Black
Weight
39.75 lb
Anti-Slip Backing
No
Surface Texture
Grit
FDA Compliance
No
Reversible
No
Thermally Insulating
No
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Impact-Resistant, UV-Resistant
Mat Product Type
Traction Mat
Antimicrobial
No
NSF/ANSI 52
Yes
NFSI High Traction Certified
Yes
Border Color
Yellow
DOC FF1-70 Rating
No
Surface Design
Grit
Welding Safe
No
USDA Certified
No
Autoclavable
No
Mat Shape
Rectangle
Application
Industrial
Single Material Construction
No
ADA Compliant
No
Antifatigue Material
No
Anti-Slip Surface
Yes
Number of Border Stripes
2
Backing Material
Fiberglass; Aluminum Oxide

Description

Traction Mat, Color Black, Width 3 ft, Length 5 ft, Antimicrobial No, Autoclavable No, ADA Compliant No, Antifatigue Material No, Anti-Slip Backing No, Anti-Slip Surface Yes, Application Industrial, Backing Material Fiberglass; Aluminum Oxide, Border Color Yellow, DOC FF1-70 Rating No, FDA Compliance No, Mat Product Type Traction Mat, Mat Shape Rectangle, NFSI High Traction Certified Yes

Restrictions

WARNING: This product can expose you to chemicals including Epichlorohydrin, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.