Trash Bags, 36 in x 60 in, 3 mil (76 microns), Black/Yellow, 25 PK

  • Mfr # BAG202-L

  • Zoro # G306603636


product price:  $114.99
/pk 25, $4.60/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Thickness
3 mil (76 microns)
Size
36 in x 60 in
Color
Black/Yellow
Bags Per Roll
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAG202-L
Zoro #
G306603636
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3 mil (76 microns)
Size
36 in x 60 in
Width
36 in
Height
60 in

Details

Material
Polyethylene
Color
Black/Yellow
Item
Trash Bags
Bags Per Roll
25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.