Trash Bags, 38 in x 36 in, 6 mil (152 microns), Yellow, 100 PK

  • Mfr # BAG114

  • Zoro # G706603625


product price:  $277.99
/pk 100, $2.78/ea
Free Shipping & Returns

Key Features

Material
Low-Density Polyethylene (LDPE)
Thickness
6 mil (152 microns)
Size
38 in x 36 in
Color
Yellow
Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAG114
Zoro #
G706603625
UPC #
-
Country of Origin
United States

Dimensions

Thickness
6 mil (152 microns)
Size
38 in x 36 in
Width
38 in
Height
36 in

Details

Material
Low-Density Polyethylene (LDPE)
Color
Yellow
Item
Trash Bags

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.