Zoro Homepage

Truck Spill Kit, 4 gal Volume Absorbed per Kit, Bag, Yellow, 31

  • Mfr # KIT626

  • Zoro # G0469519


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
4 gal
Number of Components
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT626
Zoro #
G0469519
UPC #
-
Country of Origin
United States

Dimensions

Length
26 in
Width
9 in
Container Size
9 in W x 26 in L x 9 in H
Container Width
9 in
Pad Width
15 in
Pad Length
20 in
Sock Diameter
3 in
Container Height
9 in
Sock Length
48 in
Container Length
26 in

Details

Item
Truck Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
4 gal
Number of Components
31
Includes
(15) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT204), (3) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Collapsible Container, Ext. dia 3 1/4 in x 1 3/4 in H Pig(TM) Plug-N-Seal No-Freeze Patching Paste (PTY237), Lightstick, Neoprene Glove, Nylon Duffel Bag
Volume Absorbed Range
0 to 9 gal
Spill Control - Fluids Absorbed
3.8 gal
Static Dissipative
No
UV Resistant
No
Wheels
No
Lockable
No
Portable
Yes
Standards
40 CFR 263.30(a), 40 CFR 263.31
Volume Absorbed per Pkg.
3.8 gal
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Fluids Absorbed - Pads
Universal
Includes Mounting Fasteners
No
Number of Aprons Included
1
Container Color
High-Visibility Yellow
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), 3 1/4 in D x 1 3/4 in H Pig(TM) Plug-N-Seal No-Freeze Patching Paste (PTY237), Collapsible Container, Instructions, Lightstick, Nylon Duffel Bag
Number of Sorbent Socks Included
3
Granular Sorbent Included
No
Neutralizer Included
No
Empty or Filled
Filled
Specialized Applications
Truck
Series
KIT
Number of Leak Repair Kits
1
Epoxy Putty Included
No
Number of Disposal Bags Included
5
Number of Pads Included
15
PPE Included
Apron, Economy Goggle (GLS290-AF), Neoprene Glove
Ph Tester Kit Included
No
Product Weight
9 lb
Pillow/Sock Filler Material
Magnesium Aluminosilicate
Number of Wheels
0
Solidifier Included
No
Vapor Suppressant Included
No
Overpack Drum Included
Drum Not Included
Fluids Absorbed - Socks
Universal
Pad Material
Polypropylene
Product Type
Spill Kit/Station
Pillow/Sock Outside Skin Material
Polypropylene
Sorbents Included
(15) 15 in W x 20 in L Absorbent Mat Pad, (3) 3 in D x 48 in L Absorbent Socks
Land Fill Disposable
No
Number of Goggles
1
Cleaning Solution Included
No
Pillow Filler Material
Magnesium Aluminosilicate

Description

Spill Kit/Station, Fluids Absorbed Universal, Specialized Applications Truck, Volume Absorbed Per Kit 4 gal, Container Type Bag, 9 in W x 26 in L x 9 in H Container Size, High-Visibility Yellow, Filled, Sorbents Included (15) Absorbent Mat Pads (15 in W x 20 in L), (3) Absorbent Socks (3 in D x 48 in L), PPE Included (1) Apron, (1) Pair AOSafety(R) Goggles (GLS290-AF), (1) Pair Neoprene Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.