Tube, 4" W, 31" L, PVC
Mfr # PLR700-31IN
Zoro # G5938523
product price: $68.99
/eaKey Features
Material
PVC
Length
31 in
Color
Green
Includes
Storage tube
For Use With
Rapid Response DrainBlocker Drain Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR700-31IN
Zoro #
G5938523
UPC #
036226023929
Country of Origin
United States
Dimensions
Length
31 in
Height
4 in
Diameter
4 in
Dimensions
4 in dia x 31 in L
Details
Item
Drain Seal Storage Case
Material
PVC
Color
Green
Includes
Storage tube
For Use With
Rapid Response DrainBlocker Drain Cover
Number of Drums
0
For Use With Mfr. Model Number
PLR602
Includes Mounting Hardware
No
Mount Type
Wall Mount
Series
PLR
UV Resistant
Yes
Storage Type
Drain Seal Storage Case
Description
Drain Seal Storage Case, Color Green, Diameter 4 in, Dimensions 4 in dia x 31 in L, For Use With Rapid Response DrainBlocker Drain Cover, For Use With Mfr. Model Number PLR602, Height 4 in, Includes Mounting Hardware No, Length 31 in, Material PVC, Mount Type Wall Mount, Series PLR, Storage Type Drain Seal Storage Case, UV Resistant Yes, Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.