Zoro Homepage

Tube, 4" W, 43" L, PVC

  • Mfr # PLR700-43IN

  • Zoro # G5935610


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Material
PVC
Length
43 in
Color
Green
Includes
Storage Tube
For Use With
Rapid Response DrainBlocker Drain Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR700-43IN
Zoro #
G5935610
UPC #
036226023943
Country of Origin
United States

Dimensions

Length
43 in
Height
4 in
Diameter
4 in
Dimensions
4 in dia x 43 in L

Details

Item
Drain Seal Storage Case
Material
PVC
Color
Green
Includes
Storage Tube
For Use With
Rapid Response DrainBlocker Drain Cover
Number of Drums
0
For Use With Mfr. Model Number
PLR604
Series
PLR
Includes Mounting Hardware
No
Storage Type
Drain Seal Storage Case
UV Resistant
Yes
Mount Type
Wall Mount

Description

Drain Seal Storage Case, Color Green, Diameter 4 in, Dimensions 4 in dia x 43 in L, For Use With Rapid Response DrainBlocker Drain Cover, For Use With Grainger Item Number 30PW52, For Use With Mfr. Model Number PLR604, Height 4 in, Includes Mounting Hardware No, Length 43 in, Material PVC, Mount Type Wall Mount, Series PLR, Storage Type Drain Seal Storage Case, UV Resistant Yes, Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.