Shop PIG
See all product information
Create Account
TuffGrit Anti-Fatigue Mat
- Mfr # FLM8501-BWY
- Zoro # G311579414
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Length
3 ft
Width
2 ft
Series
TuffGrit
Surface Design
Diamond Plate
Surface Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLM8501-BWY
- Zoro #
- G311579414
- UPC #
- 036226065592
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Series
- TuffGrit
- Surface Design
- Diamond Plate
- Surface Material
- Aluminum Oxide
- NSF/ANSI 52
- Yes
- Single Material Construction
- No
- Edge Style
- Beveled
- Application
- Dry Application
- Anti-Slip Surface
- Yes
- Number of Border Stripes
- 2
- Welding Safe
- No
- Mat Compatible Chemicals
- Light Chemical Splash
- Resistance Properties
- Abrasion Resistant, Slip Resistant
- Mat Shape
- Rectangle
- Weight
- 10 lb
- Wire Color
- Black
- Anti-Slip Backing
- Yes
- Surface Texture
- Grit
- Backing Material
- PVC Foam/Vinyl
- Antimicrobial
- No
- Mat Product Type
- Antifatigue Mat
- Border Color
- Yellow
- Color
- Black
Dimensions
- Length
- 3 ft
- Width
- 2 ft
- Thickness
- 9/16 in
Description
TuffGrit Anti-Fatigue Mat
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.