Shop PIG
See all product information
Create Account
TuffGrit Step Cover w Extra Coarse Grit 9in W x 30in L x 1in H w Adhesive or Mechanical Fasteners
- Mfr # FLM3024-GBY
- Zoro # G611583715
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Material
Fiberglass,Aluminum, Oxide
Length
9 in
Thickness
0.26 in
Installation Method
Adhesive or Mechanical Fasteners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLM3024-GBY
- Zoro #
- G611583715
- UPC #
- -
- Country of Origin
- United States
- Material
- Fiberglass,Aluminum, Oxide
- Installation Method
- Adhesive or Mechanical Fasteners
- Performance Temperature Range
- -40°F (-40°C) to 150°F (66°C)
Dimensions
- Width
- 30 in
- Length
- 9 in
- Thickness
- 0.26 in
Description
Glow in the Dark Black/ Yellow
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.