Shop PIG
See all product information
Create Account
Universal Spill Kit Bucket- Absorbs 4.4 Gal
- Mfr # 45301
- Zoro # G5124595
product price:Â
$
98.55
/ea
Key Features
Height
14.5 in
Length
12.5 in
Material
Polyethylene / Polypropylene
Color
Yellow
Width
12.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45301
- Zoro #
- G5124595
- UPC #
- 36226453016
- Country of Origin
- United States
- Material
- Polyethylene / Polypropylene
- Color
- Yellow
- Item
- Universal Spill Kit
- Spill Capacity
- 4.4 gal.
Dimensions
- Height
- 14.5 in
- Length
- 12.5 in
- Width
- 12.25 in
Description
Pig Universal Spill Kit Bucket-- Absorbs 4.4 Gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.