Zoro Homepage

Urinal Floor Mat, 17" L, 18" W, PK36

  • Mfr # GRP7601-BK

  • Zoro # G4819381


product price: $242.99
/pk 36, $6.75/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Includes
(6) Pads Box, 6 Boxes Case
Fragrance
Unscented
color
Black
Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP7601-BK
Zoro #
G4819381
UPC #
036226028788
Country of Origin
United States

Dimensions

Height
1/16 in
Width
18"
Length
17"
Thickness
1/16"
Mat Thickness
1/8 in

Details

Material
Polypropylene
Includes
(6) Pads Box, 6 Boxes Case
Fragrance
Unscented
color
Black
Item
Urinal Floor Mat
Item - Toilet and Urinal Mats
Urinal Floor Mat
Cleaner Chemical Product Grouping
Urinal Floor Mat
Color
Black
Features
Infused Antimicrobial Technology
Backing Material
Adhesive Backing

Description

Urinal Floor Mat, Urinal Floor Mat, Black, Length 17 in, Width 18 in, Mat Thickness 1/8 in, Fragrance Unscented, Material Polypropylene, Backing Material Adhesive Backing, Features Infused Antimicrobial Technology, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.