Zoro Homepage

Urinal Floor Mat, 19" W, 23-1/2" L, PK6

  • Mfr # GRP7002-BK

  • Zoro # G7886028


product price: $57.99
/pk 6, $9.67/ea

Key Features

Material
Polypropylene
Cleaner Chemical Product Grouping
Urinal Floor Mat
Width
19"
Fragrance
Unscented
Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP7002-BK
Zoro #
G7886028
UPC #
036226028726
Country of Origin
United States

Dimensions

Width
19"
Height
1/16 in
Length
23-1/2"
Thickness
1/8"
Mat Thickness
1/8 in

Details

Material
Polypropylene
Cleaner Chemical Product Grouping
Urinal Floor Mat
Fragrance
Unscented
Item
Urinal Floor Mat
color
Black
Item - Toilet and Urinal Mats
Urinal Floor Mat
Mat Surface Pattern
Decorative Needlepunch V
Color
Black
Features
Infused Antimicrobial Technology
Backing Material
Adhesive Backing

Description

Urinal Floor Mat, Urinal Floor Mat, Black, Length 23 1/4 in, Width 19 in, Mat Thickness 1/8 in, Fragrance Unscented, Material Polypropylene, Backing Material Adhesive Backing, Features Infused Antimicrobial Technology, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.