Urinal Floor Mat, 24" W, 25" L
Mfr # GRP7004-BK
Zoro # G7886107
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Item - Toilet and Urinal Mats
Urinal Floor Mat
Width
24"
Cleaner Chemical Product Grouping
Urinal Floor Mat
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRP7004-BK
Zoro #
G7886107
UPC #
036226028740
Country of Origin
United States
Dimensions
Length
25 ft.
Width
24"
Height
1/16 in
Mat Thickness
1/8 in
Details
Material
Polypropylene
Item - Toilet and Urinal Mats
Urinal Floor Mat
Cleaner Chemical Product Grouping
Urinal Floor Mat
Fragrance
Unscented
Item
Urinal Floor Mat
color
Black
Color
Black
Features
Infused Antimicrobial Technology
Backing Material
Adhesive Backing
Description
Urinal Floor Mat, Urinal Floor Mat, Black, Length 25 ft, Width 24 in, Mat Thickness 1/8 in, Fragrance Unscented, Material Polypropylene, Backing Material Adhesive Backing, Features Infused Antimicrobial Technology
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.