Shop PIG
See all product information
Create Account
UrinFlrMat, Blk, Unscent, 15.5"L, 18"W, PK50
- Mfr # GRP7503-BK
- Zoro # G802320648
product price:Â
$
248.00
/pk of 50, $4.96/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Black
Width
18 in
Fragrance
Unscented
Mat Thickness
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRP7503-BK
- Zoro #
- G802320648
- UPC #
- 036226049301
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Mat Thickness
- 1/16 in
- Length
- 15 1/2 in
- Fits Chest Size
- EFM(TM) Absorbent Technology, Full-Coverage Adhesive Backing, Permanently Infused Antimicrobial Technology
Details
- Material
- Polypropylene
- Color
- Black
- Item
- Urinal Floor Mat
- Fragrance
- Unscented
- Backing Material
- Adhesive Backing
- Features
- EFM(TM) Absorbent Technology, Full-Coverage Adhesive Backing, Permanently Infused Antimicrobial Technology
- Product Type
- Urinal Floor Mat
- Shell Material
- Polypropylene
- Wire Color
- Black
Description
Urinal Floor Mat, Black, Length 15 1/2 in, Width 18 in, Mat Thickness 1/16 in, Fragrance Unscented, Material Polypropylene, Backing Material Adhesive Backing, Features EFM(TM) Absorbent Technology, Full-Coverage Adhesive Backing, Permanently Infused Antimicrobial Technology, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.