Zoro Homepage

Utility Containment Tray 52.25" L x 28.25" W x 5" H

  • Mfr # PAK919

  • Zoro # G206625721


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Load Capacity
23.93 gallons
Material
Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAK919
Zoro #
G206625721
UPC #
3622660006
Country of Origin
United States

Dimensions

Width
28.25 in
Length
52.25 in
Height
5 in

Details

Load Capacity
23.93 gallons
Material
Polyethylene (LDPE)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.