
UV & Mildew Resistant Sock, 1 gal, 1 gal
Mfr # PIG500
Zoro # G121692525
product price: $40.25
/eaKey Features
UV Resistant
Yes
Color
Black
Includes
(4) 3 in W x 4 ft L socks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIG500
Zoro #
G121692525
UPC #
036226070718
Country of Origin
United States
Details
UV Resistant
Yes
Color
Black
Item
Sorbent Sock
Includes
(4) 3 in W x 4 ft L socks
Description
Product Type UV & Mildew Resistant Sock, Fluids Absorbed Bases, Oils, Solvents, Universal, Water, Volume Absorbed per Pkg. 4 gal, Filler Material Polypropylene, Outside Skin Material Polypropylene, Rope Along Length No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.