Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Water Activated Flood Barrier, 10 ft, PK8 WTR014

Water Activated Flood Barrier, 10 ft, PK8 (Discontinued)

  • Mfr # WTR014
  • Zoro # G801866383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTR014
Zoro #
G801866383
UPC #
036226042296
Country of Origin
United States

Dimensions

Length
10 ft
Width
6 1/2 in
Height
3 1/2 in
Thickness
3 1/2 in

Details

Item
Water Activated Flood Barrier
Material
Polypropylene, Super Absorbent Polymer

Description

Water Activated Flood Barrier, Material Polypropylene, Super Absorbent Polymer, Thickness 3 1/2 in, Height 3 1/2 in, Length 10 ft, Width 6 1/2 in, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.