Zoro Homepage

Water Activated Flood Barrier, 1/64" H

  • Mfr # PLS2005

  • Zoro # G4817631


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Length
5 ft
Width
23 1/2 in
Color
Black
Height
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS2005
Zoro #
G4817631
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Width
23 1/2 in
Height
1/64 in
Overall Length
60 in
Overall Height
1/32 in
Overall Width
23 1/2 in

Details

Item
Water Activated Flood Barrier
Material
Polypropylene
Color
Black
Closed - Open
Open
For Water Type
Freshwater, Saltwater
Weight Capacity
1.5 lb
For Water Salinity
Fresh Water, Saltwater
Bag Material
Polypropylene
Fill Style
Ballast Required
Ballast Capacity
1.5 lb
Closure
Screw-On

Description

Water Activated Flood Barrier, Black, Length 5 ft, Width 23 1/2 in, Weight Capacity 1.5 lb, Polypropylene, For Water Type Freshwater, Saltwater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.