Zoro Homepage
This item is Discontinued.
Pig Water Activated Flood Barrier, 5 ft. L PLS2008

Water Activated Flood Barrier, 5 ft. L (Discontinued)

  • Mfr # PLS2008
  • Zoro # G4846523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS2008
Zoro #
G4846523
UPC #
-
Country of Origin
United States

Dimensions

Width
38"
Height
1/64"
Length
5 ft

Details

Closed - Open
Open
Weight Capacity
2.500 lb
Material
Polypropylene
Item
Water-Filled Flood Barrier

Description

Water-Filled Flood Barrier, Open, Material Polypropylene, Height 1/64 In., Length 5 ft, Width 38 In., Weight Capacity 2.500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.