Zipper Top Packaging Bag Holds 1.6 gal. For Small to Medium Parts or Liquid-Filled Bottles, 500PK

  • Mfr # PKG050

  • Zoro # G111583659


product price:  $192.99
/pk 500, $0.39/ea
Free Shipping & Returns

Key Features

Width
10 in
Depth
3 in
Thickness
4 mil
Color
Clear
Load Capacity
1.6 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PKG050
Zoro #
G111583659
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Depth
3 in
Thickness
4 mil
Size
10 in W x 3 in D x 12 in H

Details

Color
Clear
Load Capacity
1.6 gal.
Storage Container Style
Zipper Bag - Gusset Bottom
Number of Pallet
50
Bag Material
Polyethylene (LDPE)
Intended Use
Small to Medium Parts or Liquid-Filled Bottles

Description

Pack these extra-thick zip-closure plastic bags with your liquid-filled containers or other small-to-medium parts and ship or store with confidence. 500 bags per box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.