
Zipper Top Packaging Bag Holds 2.3 gal. For Small to Medium Parts or Liquid-Filled Bottles, 500PK
Mfr # PKG051
Zoro # G511583648
product price:Â $251.99
/pk 500, $0.50/ea
Free Shipping & Returns
Key Features
Depth
3 in
Load Capacity
2.3 gal.
Intended Use
Small to Medium Parts or Liquid-Filled Bottles
Bag Material
Polyethylene (LDPE)
Storage Container Style
Zipper Bag - Gusset Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PKG051
Zoro #
G511583648
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Depth
3 in
Size
12 in W x 3 in D x 15 in H
Thickness
4 mil
Details
Load Capacity
2.3 gal.
Intended Use
Small to Medium Parts or Liquid-Filled Bottles
Bag Material
Polyethylene (LDPE)
Storage Container Style
Zipper Bag - Gusset Bottom
Number of Pallet
40
Color
Clear
Description
Pack these extra-thick zip-closure plastic bags with your liquid-filled containers or other small-to-medium parts and ship or store with confidence. 500 bags per box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.