Zoro Homepage

PikStik Pro 48"

  • Mfr # P488

  • Zoro # G1142098


product price: $21.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P488
Zoro #
G1142098
UPC #
748038614881
Country of Origin
China

Description

The PikStik pro is not just for pros any more. This reacher preferred by professionals is available to everyone. PikStik Pro is a multi-purpose reacher designed for all uses. Our patented design is strong, lightweight, safe and available in multiple sizes.Four sizes available: 20" (P201), 26" (P261), 32" (P321), and 48" (P481).Made of durable thermoplastic resin, the textured tips provide non-slip gripping for all surfaces.Patented jaws rotate 360 degrees to pick up objects from any angle.Wide 5 1⁄2” jaws pick up larger objects better than any other reacher.Designed for ultimate safety with no sharp edges to cause pinching.Multi-flex dimple design on overmold provides no-slip gripping from any angle.Pentagon jaws allow larger objects to be moved safely.One-piece molded jaw housing will never separate.Unparalleled dual vault channel design provides extreme shaft strength.Patented trigger multiplies gripping strength.Can pick up items weighing up to 5 pounds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.