Zoro Homepage

PikStik T422 42" PikStik TrashStik

  • Mfr # 2191062

  • Zoro # G304173964


product price: $72.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2191062
Zoro #
G304173964
UPC #
748038614225
Country of Origin
China

Description

The Holidays can be a very stressful time-trying to figure out that perfect gift for everyone on your list only makes things worse. No matter who is on your list this holiday season, a PikStik reacher is a practical and unique gift that will give all year long. PikStik offers a complete line of reachers for safely retrieving or putting away items without undue stretching, bending and straining. New this holiday season is the PikStik TelescoPik; the worlds' first completely adjustable reacher that adjusts from 30"-44"-so no matter what the task, this reacher can do the job. Whether you are looking for a gift for those who seem to have everything or just something to simply say "thank you for all you do," a PikStik reacher is the perfect gift.

"Never touch trash again! The TrashStik is uniquely designed to keep safety and hygenics in mind. Featuring:

  • Unique retractable, protective sleeve colllect and ejects debris with one-button operation so hands are kept free from trash and tips.
  • Anodized aluminum shaft is durable and rustproof.
  • 42"" shaft length eliminates undue reaching and bending.
  • Secure protective sleeve locks in place to safely cover tips and store TrashStik when not in use.
  • Ergonomically designed handle and nylon strap are convenient for handling and storage.
  • Heavy duty stainless steel double-point design makes collection of trash, cans, cigarette butts, and unsanitary items convenient and safe."
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.