10.5 W, Compact LED Bulb, White, A19, 2700K Temp. Frosted, Non-Dimmable, PK8
Mfr # 929001359733
Zoro # G0148182
product price: $12.95
/pk 8, $1.62/eaKey Features
Voltage
120V AC
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
929001359733
Zoro #
G0148182
UPC #
046677600013
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
1 yr
Length
4 in
Bulb Dia.
2 3/8 in
Overall Length
4 1/6 in
Description
Package Quantity 8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.