Zoro Homepage

Fold Away Tablet holder

  • Mfr # PPADF-MC12/4

  • Zoro # G815500112


product price: $27.39
/ea

Key Features

Length
3.85 in
Width
11.25 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPADF-MC12/4
Zoro #
G815500112
UPC #
735541303203
Country of Origin
China

Dimensions

Length
3.85 in
Width
11.25 in
Height
11 in

Description

Height: *Length: *Material: *Number in Package: 1 *Product Type: Tablet holder *Sub Brand: Fold Away *Brand Name: Pillow Pad *Theme: *Width: *Color:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.