Shop PILOT
Create Account
11004 Razor Point Porous Point Stick Pen; Blue
- Mfr # YYSP-PIL11004
- Zoro # G103853418
product price:Â
$
39.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YYSP-PIL11004
- Zoro #
- G103853418
- UPC #
- -
- Country of Origin
- Japan
Description
Requires only light, delicate pressure for strong, smooth writing. Super-fine, plastic point supported by a metal collar for long-lasting performance. Manufactured with strong plastic for maximum durability.
Features- Global Product Type - Pens-Porous Point
- Pen Style - Stick
- Ink Color - Blue
- Pen Type - Porous Point
- Point Size - 0.5 mm
- Point Type - Extra Fine
- Refillable - No
- Tip Type - Needle
- Grip Type - Smooth
- Barrel Color - Blue
- Visible Ink Supply - No
- Cap Color - Blue
- Pocket Clip - Yes
- Dimension - 6 L x 3 W x 1 D in.
- Item Weight - 0.2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.