Pen Set, Clear, Plastic, PK8
- Mfr # PIL31128
- Zoro # G322886785
product price:Â
$
15.85
/pk of 8, $1.98/ea
Key Features
Pen Type
Gel
Point Size
0.7 mm Fine
Grip Type
Contoured
Ink Color
Assorted
Ink Type
Gel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PIL31128
- Zoro #
- G322886785
- UPC #
- 072838311283
- Country of Origin
- Japan
Dimensions
- Point Size
- 0.7 mm Fine
- Fits Chest Size
- Permanent Ink
Details
- Pen Type
- Gel
- Grip Type
- Contoured
- Ink Color
- Assorted
- Item
- Pen Set
- Ink Type
- Gel
- Features
- Permanent Ink
- Metal Detectable
- Not Metal Detectable
- Series
- G2
- Marker Set Ink Colors
- Black, Blue, Burgundy, Green, Pink, Purple, Red, Turquoise
- Cartridge Type
- Non-Pressurized
- Clip Type
- Pocket Clip
- Toxicity
- Non-Toxic
- Barrel Color
- Clear
- Washable
- Non-Washable
- Refillable
- Refillable
- Includes Pen Cushion
- Cushion Included
- X-Ray Detectable
- Not X-Ray Detectable
- Pen Tip
- 0.7 mm
- Erasable
- Non-Erasable
- Pen Ink Color
- Assorted
- Tip Type
- Fine
- Barrel Material
- Plastic
Description
Pen Set, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Contoured Cushion, Includes Pen Cushion Cushion Included, Pen Ink Color Assorted, Series G2, Features Permanent Ink, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.