11011 Razor Point Ii Porous Point Stick Pen Red

  • Mfr # YYAZ-PIL11011

  • Zoro # G216378372


product price: $23.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YYAZ-PIL11011
Zoro #
G216378372
UPC #
-
Country of Origin
China

Description

Requires only light, delicate pressure for strong, smooth writing. Super-fine, plastic point supported by a metal collar for long-lasting performance. Manufactured with strong plastic for maximum durability. Features Global Product Type - Pens-Porous Point Pen Style - Stick Ink Color - Red Pen Type - Porous Point Point Size - 0.3 mm Point Type - Ultra Fine Refillable - No Tip Type - Needle Grip Type - Smooth Barrel Color - Red Visible Ink Supply - No Cap Color - Red Pocket Clip - Yes Item Weight - 0.3 lbs.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.