26066 Precise V5RT Roller Ball Retractable Pen; Purple Ink; Extra Fine
- Mfr # 26066
- Zoro # G204111240
product price:Â
$
47.19
/ea
Key Features
Ink Color
Purple
Features
Visible Ink Supply
Series
V5 RT
Barrel Color
Purple
Point Type
Extra Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26066
- Zoro #
- G204111240
- UPC #
- 50072838260661
- Country of Origin
- China
Details
- Ink Color
- Purple
- Item
- Rollerball Pen
- Features
- Visible Ink Supply
- Series
- V5 RT
- Barrel Color
- Purple
- Point Type
- Extra Fine
- Ink Type
- Water Based
Description
Unique liquid ink formula maintains consistent flowing strokes from first word to last. Advanced ink feed system provides smooth, skip-free writing. Retractable feature protects pockets and purses. Pen Style: Retractable; Ink Color(s): Purple; Pen Type: Roller Ball; Point Size: 0.5 mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.