31450 FriXion Clicker Erasable Gel Pen; Black Ink
- Mfr # 31450
- Zoro # G504111032
product price:Â
$
42.89
/ea
Key Features
Ink Color
Black
Features
Residue-free
Barrel Color
Black
Ink Type
Gel-based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31450
- Zoro #
- G504111032
- UPC #
- 50072838314500
- Country of Origin
- Japan
- Ink Color
- Black
- Item
- Gel Pen
- Features
- Residue-free
- Barrel Color
- Black
- Ink Type
- Gel-based
Description
Writes smooth, erases clean for a "mistake-free" writing experience. Ideal for the business professional; perfect for making drafts, edits, lists and notes. Vibrant, erasable FriXion gel ink -- now retractable, with clip-action retraction and pen top eraser. Erase and rewrite repeatedly without damaging documents -- no wear or tear. Pen Style: Retractable; Ink Color(s): Black; Pen Type: Roller Ball; Point Size: 0.7 mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.