Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32222 Easytouch Ballpoint Retractable Pen Red Ink Medium Dozen

  • Mfr # YYAZ-PIL32222

  • Zoro # G016378336


product price: $28.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YYAZ-PIL32222
Zoro #
G016378336
UPC #
-
Country of Origin
China

Description

Ergonomic, form-fitting grip conforms to the shape of your fingers. Quick-drying ink won't smear, ensuring the safety of your documents. Retractable so there's no cap to lose!. Specifications Global Product Type - Pens-Ballpoint. Pen Style - Retractable. Ink Color - Red. Pen Type - Ballpoint. Point Size - 1 mm. Point Type - Medium. Refillable - Yes. Tip Type - Conical. Grip Type - Form-Fitting. Barrel Color - Clear. Visible Ink Supply - No. Pocket Clip - Yes. Item Weight - 0.37 lbs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.