
32600 B2P Recycled Ballpoint Pen Black Ink Dozen (Discontinued)
- Mfr # YYSP-PIL32600
- Zoro # G116378281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YYSP-PIL32600
Zoro #
G116378281
UPC #
-
Country of Origin
China
Description
Made from recycled plastic bottles. Smooth, effortless writing with smear-proof ball point ink. Comfortable, latex-free rubber grip. Retractable. Specifications Global Product Type - Pens-Ballpoint. Pen Style - Retractable. Ink Color - Black. Pen Type - Ballpoint. Point Size - 0.7 mm. Point Type - Fine. Refillable - Yes. Grip Type - Latex-Free. Barrel Color - Blue. Visible Ink Supply - No. Pocket Clip - Yes. Post-Consumer Recycled Content Percent - 83%. Total Recycled Content Percent - 86%. Dimension - 3 L x 1 W x 6 D in. Item Weight - 4.03 lbs.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.