Zoro Homepage

36011 Better Ballpoint Stick Pen Blue Ink Fine Dozen

  • Mfr # YYSP-PIL36011

  • Zoro # G516378300


product price: $22.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YYSP-PIL36011
Zoro #
G516378300
UPC #
-
Country of Origin
China

Description

Perfect balance reduces writing fatigue. Ribbed finger grip provides better control. Tinted transparent barrel lets you keep an eye on your ink supply. Features Global Product Type - Pens-Ballpoint Pen Style - Stick Ink Colors - Blue Pen Type - Ballpoint Point Size - 0.7 mm. Point Type - Fine Refillable - Yes Tip Type - Conical Grip Type - Ribbed Finger Barrel Colors - Tinted Visible Ink Supply - Yes Cap Colors - Blue Pocket Clip - Yes Pre-Consumer Recycled Content Percent - 0% Post-Consumer Recycled Content Percent - 0% Total Recycled Content Percent - 0% Dozen Dimension - 6 L x 3 W x 1 D in. Item Weight - 0.5 lbs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.