Shop PILOT
See all product information
Create Account
77210 Better; Easy Touch & Dr. Grip Retract Ballpoint Refill - Fine Tip; Black - 2 per Pack
- Mfr # 77210
- Zoro # G704160342
product price:Â
$
20.49
/ea
Key Features
Pen Ink Color
Black
Point Size
0.7 mm
Point Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77210
- Zoro #
- G704160342
- UPC #
- 50072838772102
- Country of Origin
- Japan
- Item
- Ballpoint Pen Refill
- Pen Ink Color
- Black
- Point Type
- Fine
Dimensions
- Point Size
- 0.7 mm
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Patented, advanced liquid ink technology
- Smooth and clean
- Premium writing results
- 2 Per Pack
- Ink Color: Black
- Pen Refill Type: Ballpoint
- Tip Type: Conical
- Point Type: Fine
- Weight: 0.02 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.