Shop PILOT
See all product information
Create Account
77273 Refill for Precise V5 RT Rolling Ball Fine Black Ink 2 Pack
- Mfr # 77273
- Zoro # G204111004
product price:Â
$
25.69
/ea
Key Features
Pen Ink Color
Black
Point Size
0.5 mm
Ink Type
Water Based
Point Type
Extra Fine
For Use With
Pilot Ballpoint Pen V5 RT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77273
- Zoro #
- G204111004
- UPC #
- 72838772732
- Country of Origin
- Japan
Dimensions
- Point Size
- 0.5 mm
Details
- Item
- Rollerball Pen Refill
- Pen Ink Color
- Black
- Ink Type
- Water Based
- Point Type
- Extra Fine
- For Use With
- Pilot Ballpoint Pen V5 RT
- Point Style
- Needle
Description
Patented advanced liquid ink technology formulation offers a consistent smooth flowing write. Performance-tested to write-out a distance of 8 202 feet. Trust Pilot to deliver quick-drying water-resistant ink for smear-free results.
Refill For Series: Precise V5 RT Roller Ball. Tip Type: Conical. Point Type: Extra Fine. Ink Color(s): Black. Pen Refill Type: Roller Ball.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.